Apply to be a TradeMaster!
Main product image of 26" Polyethylene Head Ground Stake (Pack of 25)
Magnifying glass
Hover image to zoom

26" Polyethylene Head Ground Stake (Pack of 25)

SKU:
535-926
Rating:
(0)
Q&A:
(0)
26" Polyethylene Head Ground Stake (Pack of 25)
Magnifying glass
Hover image to zoom
$150.82 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Polyethylene Structural Foam
Product Highlight: Length (Inches)
26" Length

Description

–
  • Prevents pipe from floating or moving during concrete pours
  • Supports closer bends
  • Secures 1-1/2" - 6" Sch. 40 DWV piping
  • 14" and 26" lengths available

Specs

–
Material:

Steel

Polyethylene Structural Foam

Length (Inches):

26"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy