Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Review Score
–
5 Filter (1)
(1)
Home
Plumbing Supplies
Pipe Hangers & Clamps
Pipe Support Brackets
Ground Stakes
Ground Stakes
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
535-914 Compare Checkbox
Compare
14" Polyethylene Head Ground Stake
SKU:
535-914
Sioux Chief
SKU:
535-914
Brand:
Sioux Chief
(6)
–
+
$3.24
each
ADD TO CART
Add to List
In Stock
Get 82 by
Tomorrow, Oct 28
Total Available: 377
In Stock
Get 82 by
Tomorrow, Oct 28
Total Available: 377
Add to List
535-926 Compare Checkbox
Compare
26" Polyethylene Head Ground Stake (Pack of 25)
SKU:
535-926
Sioux Chief
SKU:
535-926
Brand:
Sioux Chief
–
+
$145.78
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Oct 28
In Stock
Get 1 by
Tomorrow, Oct 28
Add to List
535-9P Compare Checkbox
Compare
Tomahawk Ground Stake - Head Only
SKU:
535-9P
Sioux Chief
SKU:
535-9P
Brand:
Sioux Chief
–
+
$0.87
each
ADD TO CART
Add to List
In Stock
Get 100 by
Tomorrow, Oct 28
Total Available: 774
In Stock
Get 100 by
Tomorrow, Oct 28
Total Available: 774
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Ground Stakes
Ground Stakes are used where necessary to secure pipe on grade preventing stub ups from moving or floating the concrete pour.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video