Apply to be a TradeMaster!
Main product image of Tomahawk Ground Stake - Head Only
Magnifying glass
Hover image to zoom
Tomahawk Ground Stake - Head Only
Magnifying glass
Hover image to zoom
$0.86 each
In Stock
In Stock
Get 133 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polyethylene Structural Foam, Steel

Description

–
  • Prevents pipe from floating or moving during concrete pours
  • Supports closer bends
  • Secures 1-1/2" - 6" Sch. 40 DWV piping
  • 14" and 26" lengths available

Specs

–
Material:

Polyethylene Structural Foam

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy