Apply to be a TradeMaster!
Main product image of 1-1/2" Schedule 40 HangsTuff Swivel J-Hook Tube Hanger
Magnifying glass
Hover image to zoom

1-1/2" Schedule 40 HangsTuff Swivel J-Hook Tube Hanger

SKU:
553-6WZ
Rating:
(0)
Q&A:
(0)
1-1/2" Schedule 40 HangsTuff Swivel J-Hook Tube Hanger
Magnifying glass
Hover image to zoom
$1.79 each
BOX UP & SAVE 14%
$38.50 box of 25
$1.54 each
In Stock
In Stock
Get 289 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
ABS
Product Highlight: Color
White

Description

–
Sioux Chief 553-WZ series Swivel J-Hanger™ DWV pipe hanger is used where necessary to support drain, waste and vent pipes according to all national and local code requirements. Hanger is corrosion proof and UV resistant. Hanger material is impact resistant at 0°F with a maximum temperature rating of 140°F and allow for thermal expansion and contraction of the pipe.

Hanger swivels 360-degrees to support pipe from any direction. Rust resistant, continuous ring shank nails are provided.

  • Cradle swivels 360
  • Install pipe from any direction
  • Allows for expansion and contraction
  • Ideal for running vent pipes across the attic
  • 100% corrosion proof
  • UV resistant

Specs

–
Size:

1-1/2"

Material:

ABS

Color:

White

Type:

Swivel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Schedule 40 HangsTuff Swivel J-Hook Tube Hanger
SKU: 553-8WZ
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy