Apply to be a TradeMaster!
Main product image of 1-1/2" Schedule 40 HangsTuff J-Hook Tube Hanger
Magnifying glass
Hover image to zoom

1-1/2" Schedule 40 HangsTuff J-Hook Tube Hanger

SKU:
553-6W
Rating:
(4)
Q&A:
(0)
1-1/2" Schedule 40 HangsTuff J-Hook Tube Hanger
Magnifying glass
Hover image to zoom
$0.95 each
In Stock
In Stock
Get 3,185 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
ABS
Product Highlight: Color
White

Description

–
  • Strong and rigid I-beam design keeps pipe secure
  • Two ring-shank nails conveniently supplied
  • 100% corrosion proof, impact resistant ABS
  • Can be glued to ABS or PVC pipe with all-purpose glue

Specs

–
Size:

1-1/2"

Material:

ABS

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
1-1/2" x 7" J-Hook Pipe Hanger
SKU: JHPH150
1-1/2"
ABS

You May Also Need

1-1/2" PVC DWV 45° Elbow
SKU: P321-015

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

This product worked well

I used this to hang flexible pvc on the side of my pool.
Daveman
New Castle, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to adapt to my needs

I used 2 of these to support a waste pipe in my RV. One holding vertically, one horizontally. They do the job well. I had to cut the ends. That was easy. One is screwed through the face, the other through the end. They work well.
RV guy
San Jose, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

j hooks used to hang my fishing rods and long poles for camping
cigar
long island ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

I used the J-hooks to hang up my fishing poles in my garage from the rafters.
Dvlsdelite
Blythe, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy