Shop Resideo Sale
Main product image of 2" Schedule 40 HangsTuff J-Hook Tube Hanger
Magnifying glass
Hover image to zoom

2" Schedule 40 HangsTuff J-Hook Tube Hanger

SKU:
553-7W
Rating:
(3)
Q&A:
(0)
2" Schedule 40 HangsTuff J-Hook Tube Hanger
Magnifying glass
Hover image to zoom
$0.93 each
In Stock
In Stock
Get 2,778 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
ABS
Product Highlight: Color
White

Description

–
  • Strong and rigid I-beam design keeps pipe secure
  • Two ring-shank nails conveniently supplied
  • 100% corrosion proof, impact resistant ABS
  • Can be glued to ABS or PVC pipe with all-purpose glue

Specs

–
Size:

2"

Material:

ABS

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
2" x 7" J-Hook Pipe Hanger
SKU: JHPH200
2"
ABS

You May Also Need

2" PVC DWV 45° Elbow
SKU: P321-020
2" PVC DWV 90° Elbow
SKU: P300-020
2" PVC DWV Coupling
SKU: P100-020

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Love em

Nothing better for wood construction when installing dwv. Set the putch snap the pipe in big bang boom . Plummed
J croocks
TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

used it to hang 2" pvc pipe in a workshop to do dust collection. Hooks worked well to hold the run in position.
Woodrat
Columbus, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

For my purposes I would buy this product again

I'm not a licensed plumber. I used the J-Hooks to construct an overhead fishing rod storage rack which I saw on YouTube. These J-Hooks are perfect for this. If you have small rods/reels use smaller hooks. If you have larger rods/reels use appropriate larger hooks. If needs change just change the hooks and/or spacing.
Fishbait
Myrtle Beach, SC, USA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy