Apply to be a TradeMaster!
Main product image of Twin Talon for 1/2", 5/8" & 3/4" PEX Tubing w/ Screw (Bag of 300)
Magnifying glass
Hover image to zoom

Twin Talon for 1/2", 5/8" & 3/4" PEX Tubing w/ Screw (Bag of 300)

SKU:
555-23S
Rating:
(2)
Q&A:
(0)
Twin Talon for 1/2", 5/8" & 3/4" PEX Tubing w/ Screw (Bag of 300)
Magnifying glass
Hover image to zoom
$65.99 each
In Stock
In Stock
Get 1 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Material
Plastic
Product Highlight: Tubing Compatibility
PEX, Copper, CPVC

Description

Twin Talon for 1/2", 5/8" & 3/4" PEX Tubing w/ Screw (Bag of 300)



Features:

  • 555-23S series affixes 1/2", 5/8" and 3/4" nominal tube (copper or plastic) and 1/2" Sch. 40 IPS pipe (steel or plastic)
  • Compatible with copper, PEX and CPVC
  • Max working temperature: 160F
  • Available with shorter nail for radiant heat, nail-up applications. 1-5/8" nail won't penetrate 3/4" floors
  • Safety working load: 21 lbs.

Specs

Max Temp (F):

160°F

Application:

1/2" PEX

5/8" PEX

3/4" PEX

Max. Load:

21 lbs

Material:

Plastic

Tubing Compatibility:

PEX

Copper

CPVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)

Product Reviews

3.5 out of 2 reviews
100% would recommend this product
3.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked well

I found using a screw gun much easier and quicker than using a hammer, especially when working in spaces between old floor joists that are dirty from years of dirt and dust exposure. One annoyance is that the clamps have a tendency to spin while driving the screws.
Mike
Troy, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for 1/2". Can't recommend for 3/4"

We love using the screw in tubing clamps. Much faster for us than nail ins... on 1/2" pipe. On 3/4", the clamp spins around the pipe when you push the bit into the screw causing the screw to go in crooked. It is possible to make it work well on 3/4", but not quickly and easily. I'd gladly recommend these to anyone who needs to support 1/2" pipe though.
Dave S
Stillwater, Ok
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy