Apply to be a TradeMaster!
Main product image of Tube Talon for 1/2" PEX Tubing (Bucket of 1800)
Magnifying glass
Hover image to zoom

Tube Talon for 1/2" PEX Tubing (Bucket of 1800)

SKU:
555-2BK
Rating:
(39)
Q&A:
(4)
Tube Talon for 1/2" PEX Tubing (Bucket of 1800)
Magnifying glass
Hover image to zoom
555-2BK has been discontinued
Discontinued June 11, 2016
This product has been discontinued.
Suggested Alternative:
Tube Talon for 1/2" PEX Tubing (Bag of 100)
Brand:
Bluefin
SKU:PXTT050
(82)
Order by today, receive 804 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Material
Plastic
Product Highlight: Tubing Compatibility
PEX

Description

  • Preloaded ring-shank nails ensure a permanent hold
  • Absorbs vibration
  • Tube is not damaged if nail is overdriven
  • For IPS piping (PVC and iron pipe) use next larger size Tube Talon
  • Install in alternating directions to ensure secure piping
  • Compatible with copper, PEX and CPVC

Specs

Application:

1/2" PEX

Material:

Plastic

Tubing Compatibility:

PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

4.77 out of 39 reviews
97% would recommend this product
4.77
out of 39 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
15%
3 star
0%
2 star
3%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good Product

These clamps are very strong and durable. The nail is ribbed and VERY difficult to remove once nailed into wood. The clamps have many uses beyond fastening PEX tubing. I use them for fastening Craylon plastic corrugated conduit, they fit the outside diameter perfectly. Over-all, these clamps are well worth the cost !!! If your a mechanic and prefer your work to look clean, neat and organized, these fastening clamps are for you.
VS

Most Liked Negative Review

NOT GREAT FOR 1/2 OR 5/8

TOO BULKY AND FOR 1/2 AND 5/8 WOULD NOT HOLD IN PLACE
Showing 1-10 of 39 reviews

They're ok

I bought these to keep from buying 2 different sizes. I wish I had just bought the 1/2" and 3/4" separately. These work for both sizes but are a little loose on the 1/2" and almost too small for the 3/4". They're ok, just not great.
Mark
Se Missouri
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use Supplyhouse again

Very easy to view the products (pictures and descriptions) allowing me to select the products I want, in addition, select products I forgot to look for.
Bob
Rochester, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great deal!
Tom
Seymour CT 06483
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for 1/2in, and good for 3/4th

I replaced the nails with 2in screws to make them easier to use in confined spaces for reno work, and so that you can remove and reposition if necessary. I imagine those ring shank nails would a real beast to remove otherwise! Nice that they work for all CTS tubing, i used for a cpvc condensate line as well.
Andy
Seattle
2 years ago
Was this review helpful to you?

Best talon clamps

These are the absolute best talon style clamps on the market at the best price. A+
BlockHead
Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I'll keep buying products from you

You have good products
Repipe plumbing solution
Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Incomparable.

These have been our go-to tube strap for 25 years. Discovered them soon after becoming a Uponor (Wirsbo, back then) installer. I can't imagine having to carry 2 sizes of straps when these exist! They hold just firmly enough, yet still allow thermal expansion/ contraction or assembly / repair movement to occur.
Bad Attitude
Sebring, Fl
4 years ago
Was this review helpful to you?

I would buy this again

Great talon the only thing better than this product was the service I received from SupplyHouse great jobs guys!
chuck
ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not bad

In general I prefer metal pipe support, but these talons are better than cheaper options. The nail do not bend easily, and the plastic is thick and strong. I did not snip off the inner part on 3/4" pipe. I use them to secure cpvc as well as pex.
Bill
DC
6 years ago
Was this review helpful to you?

Unbelievable convenient

Easy to use and very practical, I use in 7k linear feet of radiant heat floor, and it was a unique experience compared from previous radiant floor jobs.
humer101
Manasquan NJ.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Will the 3/4" Talon work with 3/4" Pex-Al-Pex, or should I buy 1" Talons

Asked by Jakse 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes those will work fine with pex-al-pex.

Was this review helpful to you?

Q: do you remove the center part of talon for 3/4" pex

Asked by mlo 14 years ago

Add your answer

* Required Field
-

Good question. Offhand, I don't know. I always had the appropriate sized talon for the pipe.  I would try squeezing it over the pipe first and if that doesn't work find a way to cut off the talon.  I'd been concerned with it not adequately holding the pipe without the talon, but it would be a cheap fix.  However, the time spent cutting all the talons off might not be worth the price of a new bag of appropriate sized talons, IMHO.

Was this review helpful to you?
-

No, that is for expansion and contraction. Make sure you have the ones for three quarter.

Was this review helpful to you?
-

I don't. Push 3/4 pex into talon and it holds. Please consider the environment before printing this email

Was this review helpful to you?
-

No it will hold pex pipe tight

Was this review helpful to you?
-

No, just nail it up as is.

Was this review helpful to you?

Q: my understanding is when securing pex tubing, it should not be in contact with the wood. When I used these tube talons, they hold the pex against the wood. Is this the correct product for attaching pex to wood suface?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

If you do not want the PEX to touch the wood directly, we recommend that you use PEX clips ( http://www.pexsupply.com/PEX-Clips-197000 ) instead. They will allow there to be gap between the PEX and the wood, and are normally used in joist bay installations. This creates a more even distribution of heat.

Was this review helpful to you?
- manbitesfilm

I'm pretty sure all pex is atached directly to wood. The only problem you could experience is if some part of the tube is not properly fastened and moves or "kicks" during water operation. The resulting rubbing could wear out your tube in the long run (long, like 10 years...). Make sure the bends or corners are properly secured since this is where most of the "kicking" occurs.

Was this review helpful to you?

Q: How often do you use a Tube Talon if you are plumbing with pex in a crawl space under a house?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Its recommended to use the tube talons about every 3 feet.

Was this review helpful to you?