Apply to be a TradeMaster!
Main product image of PickUp Tube Talon w/ Nail for 1/2" Copper, PEX and CPVC Tubing, Black (Bucket of 1800)
Magnifying glass
Hover image to zoom

PickUp Tube Talon w/ Nail for 1/2" Copper, PEX and CPVC Tubing, Black (Bucket of 1800)

SKU:
556-2BKT
Rating:
(0)
Q&A:
(0)
PickUp Tube Talon w/ Nail for 1/2" Copper, PEX and CPVC Tubing, Black (Bucket of 1800)
Magnifying glass
Hover image to zoom
$96.47 each
In Stock
In Stock
Get 21 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Plastic
Product Highlight: Tubing Compatibility
PEX

Description

–
Features
  • Patent #7,207,530
  • The most affordable solution to keeping tube off the mounting surface for a quiet system
  • Installation is fast and easy; snaps onto tube with preloaded nails or screws
  • Install in alternating directions to secure piping
  • All models with screws feature self-drilling tips
  • Compatible with copper, PEX and CPVC

Specs

–
Application:

1/2" PEX

Color:

Black

Material:

Plastic

Tubing Compatibility:

PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Material
CURRENT ITEM
Product Image of PickUp Tube Talon w/ Nail for 1/2" Copper, PEX and CPVC Tubing, Black (Bucket of 1800)
PickUp Tube Talon w/ Nail for 1/2" Copper, PEX and CPVC Tubing, Black (Bucket of 1800)
SKU: 556-2BKT
1/2" PEX
Plastic
1/2" PEX
Plastic
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy