Apply to be a TradeMaster!
Main product image of PickUp Tube Talon w/ Nail for 1" Copper, PEX and CPVC Tubing, Black (Box of 50)
Magnifying glass
Hover image to zoom

PickUp Tube Talon w/ Nail for 1" Copper, PEX and CPVC Tubing, Black (Box of 50)

SKU:
556-4
Rating:
(1)
Q&A:
(0)
PickUp Tube Talon w/ Nail for 1" Copper, PEX and CPVC Tubing, Black (Box of 50)
Magnifying glass
Hover image to zoom
$14.27 each
In Stock
In Stock
Get 50 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Plastic
Product Highlight: Tubing Compatibility
PEX

Description

–
Features
  • Patent #7,207,530
  • The most affordable solution to keeping tube off the mounting surface for a quiet system
  • Installation is fast and easy; snaps onto tube with preloaded nails or screws
  • Install in alternating directions to secure piping
  • All models with screws feature self-drilling tips
  • Compatible with copper, PEX and CPVC

Specs

–
Color:

Black

Application:

1" PEX

Material:

Plastic

Tubing Compatibility:

PEX

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Material
1" PEX
Plastic

You May Also Need

1" ProPEX 90° Elbow
SKU: Q4761000
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great clamps for decent price.

Used these 12" on center for 1" hot water supply and return on a recent radiant heat install. We had a 60' run of 1" tubing and for garage heater and these worked perfect.
KSmith
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy