Apply to be a TradeMaster!
Main product image of PipeTitan Plus 5 Kit: (1) Bracket (2) Straps (1) 5" Stainless Steel Band
Magnifying glass
Hover image to zoom

PipeTitan Plus 5 Kit: (1) Bracket (2) Straps (1) 5" Stainless Steel Band

SKU:
570-20
Rating:
(1)
Q&A:
(0)
PipeTitan Plus 5 Kit: (1) Bracket (2) Straps (1) 5" Stainless Steel Band
Magnifying glass
Hover image to zoom
$8.60 each
In Stock
In Stock
Get 72 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS

Description

–
Sioux Chief 570 series Pipe Titan™ can be used where necessary for bracketing applications. Bracket allows fastening on top or bottom edge. Molded pipe cradles are 1" on-center for quick and easy pipe alignment. Bracket has pilot holes for screws and slots for stainless steel bands. Bracket has holes on each end for " thread rod for trapeze applications. Bracket shall prevent electrolysis and reduce noise caused by thermal expansion and contraction. Bracket and clamps shall be CPVC compatible. Bracket shall fit within a 2 × 4 wall when fastened to 2" DWV pipe. Bracket shall be IAPMO listed.

  • Material: ABS, U.V. stabilized.
  • Patent # 5,303,887
  • Non-metallic – no electrolysis worries
  • Isolates pipe and reduces noise
  • Compatible with copper, PEX and CPVC

Specs

–
Material:

ABS
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
You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good product

On a block job and makes it so much easier
mscmac
Minden, LA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?