Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
10 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Review Score
–
4 Filter (1)
(1)
Home
Plumbing Supplies
Pipe Hangers & Clamps
Pipe Support Brackets
Sioux Chief GridIron Brackets
Sioux Chief GridIron Brackets
10 items
FILTER
Grid
List
Sort: Default
570-10 Compare Checkbox
Compare
PipeTitan Brackets: 1 Bracket 2 TouchDown Clamps
SKU:
570-10
Sioux Chief
SKU:
570-10
Brand:
Sioux Chief
–
+
$6.42
each
ADD TO CART
Add to List
In Stock
Get 39 by
Tue, Nov 17
In Stock
Get 39 by
Tue, Nov 17
Add to List
570-20 Compare Checkbox
Compare
PipeTitan Plus 5 Kit: (1) Bracket (2) Straps (1) 5" Stainless Steel Band
SKU:
570-20
Sioux Chief
SKU:
570-20
Brand:
Sioux Chief
(1)
–
+
$8.60
each
ADD TO CART
Add to List
In Stock
Get 40 by
Tue, Nov 17
Total Available: 176
In Stock
Get 40 by
Tue, Nov 17
Total Available: 176
Add to List
570-24 Compare Checkbox
Compare
PipeTitan Plus 7 Kit: (1) Bracket (2) Straps (1) 7" Stainless Steel Snap-Lock Band
SKU:
570-24
Sioux Chief
SKU:
570-24
Brand:
Sioux Chief
–
+
$8.44
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
572-20 Compare Checkbox
Compare
PipeTitan Plus 5 Flame Retardant Kit: (1) Bracket (2) Straps (1) 5" Stainless Steel Band
SKU:
572-20
Sioux Chief
SKU:
572-20
Brand:
Sioux Chief
–
+
$9.10
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
572-24 Compare Checkbox
Compare
PipeTitan Plus 7 Flame Retardant Kit: (1) Bracket (2) Straps (1) 7" Stainless Steel Snap-Lock Band
SKU:
572-24
Sioux Chief
SKU:
572-24
Brand:
Sioux Chief
–
+
$10.20
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
574-75 Compare Checkbox
Compare
5" Diameter Snap-Lock Stainless Steel Band
SKU:
574-75
Sioux Chief
SKU:
574-75
Brand:
Sioux Chief
–
+
$3.84
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
574-74 Compare Checkbox
Compare
4" Diameter Snap-Lock Stainless Steel Band
SKU:
574-74
Sioux Chief
SKU:
574-74
Brand:
Sioux Chief
–
+
$2.81
each
ADD TO CART
Add to List
In Stock
Get 117 by
Tue, Nov 17
Total Available: 151
In Stock
Get 117 by
Tue, Nov 17
Total Available: 151
Add to List
574-77 Compare Checkbox
Compare
7" Diameter Snap-Lock Stainless Steel Band
SKU:
574-77
Sioux Chief
SKU:
574-77
Brand:
Sioux Chief
–
+
$4.10
each
ADD TO CART
Add to List
In Stock
Get 2 by
Thu, Nov 19
In Stock
Get 2 by
Thu, Nov 19
Add to List
574-710 Compare Checkbox
Compare
10" Diameter Snap-Lock Stainless Steel Band
SKU:
574-710
Sioux Chief
SKU:
574-710
Brand:
Sioux Chief
–
+
$5.70
each
ADD TO CART
Add to List
In Stock
Get 6 by
Tue, Nov 17
Total Available: 46
In Stock
Get 6 by
Tue, Nov 17
Total Available: 46
Add to List
554-14H Compare Checkbox
Compare
14" x 5/16" Cable Tie Heavy Duty
SKU:
554-14H
Sioux Chief
SKU:
554-14H
Brand:
Sioux Chief
–
+
$0.33
each
BOX UP & SAVE 9%
–
+
$15.00 box of 50
$0.30
each
ADD TO CART
Add to List
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video