Apply to be a TradeMaster!
Main product image of CST20 1-3/4" Vertical Sammy for Concrete Applications, 3/8" Rod (Box of 25)
Magnifying glass
Hover image to zoom

CST20 1-3/4" Vertical Sammy for Concrete Applications, 3/8" Rod (Box of 25)

SKU:
590-4412
Rating:
(6)
Q&A:
(0)
CST20 1-3/4" Vertical Sammy for Concrete Applications, 3/8" Rod (Box of 25)
Magnifying glass
Hover image to zoom
$38.04 each
In Stock
In Stock
Get 296 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1-3/4" Length

Description

–
Sioux Chief Sammy® Mechanical Anchors shall be used for suspended applications where 3/8" threaded rod is used on wood, steel or concrete, in either vertical or horizontal applications. Sioux Chief Sammy XPress® anchors are specifically designed for use in metal deck or Z-purlin applications. Swivel models are designed for extreme or variant roof pitches.

These products should only be installed using original Sammy® nut drivers and XPress® Nut drivers. Using any other tool voids warranty. When the appropriate nut driver is used, the driver spins free on the screw after installation is complete and eliminates the expected wrist snap, reduces over-torque and prevents screw failure. Complete installation instructions are provided in each box of product. Contact factory for more information. Due to variations of hardness of certain metals, it should be noted that self-drilling screws for steel will experience different drill speeds. Drill speeds of 500 - 1500 RPM should be used.

Specs

–
Length (Inches):

1-3/4"

Rod Diameter:

3/8"

Application:

Concrete

Type:

Vertical
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
You May Also Need

SWG20 2" Horizontal Sammy for Wood Applications, 3/8" Rod (Box of 25)
SKU: 590-4421
Sioux Chief

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good quality product

Work and fit as they should. Would purchase again.
Purchasing
Hammondsport
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Work as they should. Would purchase again.
Purchasing
Hammondsport
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery

Product arrived as promised, thank you
KFORDELECTRIC
Farmersville texas
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

It works great
Panchito
California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can always count on SupplyHouse to deliver!

When my local supply house does not have I can always turn to Supply House to come through!
Modern Plumbing, Inc.
Kauai, Hawaii
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Very Well

Worked just fine
Tom
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?