Apply to be a TradeMaster!
Main product image of SWDR516 1-1/4" Horizontal Sammy w/ Nut for Steel Beam Applications, 3/8" Rod (Box of 25)
Magnifying glass
Hover image to zoom

SWDR516 1-1/4" Horizontal Sammy w/ Nut for Steel Beam Applications, 3/8" Rod (Box of 25)

SKU:
590-4423
Rating:
(0)
Q&A:
(0)
SWDR516 1-1/4" Horizontal Sammy w/ Nut for Steel Beam Applications, 3/8" Rod (Box of 25)
Magnifying glass
Hover image to zoom
$48.76 each
In Stock
In Stock
Get 62 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1-1/4" Length

Description

–
Sioux Chief Sammy® Mechanical Anchors shall be used for suspended applications where 3/8" threaded rod is used on wood, steel or concrete, in either vertical or horizontal applications. Sioux Chief Sammy XPress® anchors are specifically designed for use in metal deck or Z-purlin applications. Swivel models are designed for extreme or variant roof pitches.

These products should only be installed using original Sammy® nut drivers and XPress® Nut drivers. Using any other tool voids warranty. When the appropriate nut driver is used, the driver spins free on the screw after installation is complete and eliminates the expected wrist snap, reduces over-torque and prevents screw failure. Complete installation instructions are provided in each box of product. Contact factory for more information. Due to variations of hardness of certain metals, it should be noted that self-drilling screws for steel will experience different drill speeds. Drill speeds of 500 - 1500 RPM should be used.

Specs

–
Length (Inches):

1-1/4"

Rod Diameter:

3/8"

Type:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

GST20 2" Vertical Sammy for Wood Applications, 3/8" Rod (Box of 25)
SKU: 590-4411
Sioux Chief

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy