Apply to be a TradeMaster!
Main product image of 16 Gauge Steel Water Heater Stand (50 to 100 Gal.)
Magnifying glass
Hover image to zoom

16 Gauge Steel Water Heater Stand (50 to 100 Gal.)

SKU:
598-012
Rating:
(0)
Q&A:
(0)
16 Gauge Steel Water Heater Stand (50 to 100 Gal.)
Magnifying glass
Hover image to zoom
$159.36 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
50 to 100 Gallons

Description

–
Sioux Chief Water Heater Stands shall comply with national code requirements to raise water heaters 18" above the floor. Water heater stand platform and legs shall be galvanized steel. Legs shall be cross braced to prevent tipping. Each leg shall include mounting holes for hardware (furnished by others) to secure and anchor stand to fl oor as required in seismic areas. Each stand shall include all necessary hardware for complete stand assembly.

Features:
  • U.S. made from durable galvanized steel
  • Meets National Fuel Gas Code Requirements
  • Individually boxed
  • Standard models assemble easily with all hardware included
  • Fast Assemble model features steel interlocking slots and tabs and only requires one screw in center of cross member to complete

Specs

–
Capacity (Gallons):

50 to 100

Dimensions:

24" x 24" x 18"

Gauge:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Capacity (Gallons)
Dimensions
CURRENT ITEM
Product Image of 16 Gauge Steel Water Heater Stand (50 to 100 Gal.)
16 Gauge Steel Water Heater Stand (50 to 100 Gal.)
SKU: 598-012
50 to 100
24" x 24" x 18"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy