Apply to be a TradeMaster!
Main product image of Add-A-Line 1/2 Push Fit x 1/4 OD Compression (No Lead Copper)
Magnifying glass
Hover image to zoom

Add-A-Line 1/2 Push Fit x 1/4 OD Compression (No Lead Copper)

SKU:
601Q20V
Rating:
(1)
Q&A:
(0)
Add-A-Line 1/2 Push Fit x 1/4 OD Compression (No Lead Copper)
Magnifying glass
Hover image to zoom
$40.97 each
In Stock
In Stock
Get 17 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Size: 
1/2" x 1/4"
1/2" x 1/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Copper
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Warranty
1 Year Warranty

Description

–
PDQ™ Push Fittings (Previously FitQuick)
  • Plumbing Done Quickly
  • Easy & Fast Compliant Plumbing Solutions
  • Universal: Works with all CTS pipe types
  • Removable, Replaceable, Reusable.
  • Adding water lines has never been easier
  • Perfect for adding humidifiers, dishwashers, ice makers or any new water line
  • Attractive, clamshell packaging in a white cut case carton for peg hooks, counters or shelf displays

Specs

–
Size:

1/2" x 1/4"

Product Type:

Connector

Material:

Copper

Inlet Size:

1/2"

Outlet Size:

1/4"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product.

Just what I needed to do the job.
Butch
Lewes, De.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy