Apply to be a TradeMaster!
Main product image of Add-A-Line 3/4 Push Fit x 1/4 OD Compression (No Lead Copper)
Magnifying glass
Hover image to zoom

Add-A-Line 3/4 Push Fit x 1/4 OD Compression (No Lead Copper)

SKU:
601Q30V
Rating:
(3)
Q&A:
(2)
Add-A-Line 3/4 Push Fit x 1/4 OD Compression (No Lead Copper)
Magnifying glass
Hover image to zoom
$51.89 each
In Stock
In Stock
Get 63 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Warranty
1 Year Warranty

Description

–
PDQ™ Push Fittings (Previously FitQuick)
  • Plumbing Done Quickly
  • Easy & Fast Compliant Plumbing Solutions
  • Universal: Works with all CTS pipe types
  • Removable, Replaceable, Reusable.
  • Adding water lines has never been easier
  • Perfect for adding humidifiers, dishwashers, ice makers or any new water line
  • Attractive, clamshell packaging in a white cut case carton for peg hooks, counters or shelf displays

Specs

–
Material:

Brass

Size:

3/4" x 1/4"

Product Type:

Connector

Inlet Size:

3/4"

Outlet Size:

1/4"

Warranty:

1 Year

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great project bad instructions

The quality of the product was excellent but the instructions were not correct and missing information. The first thing is you have to cut out 2" not 1" out of your copper pipe to slide it on. Another thing is put the larger end of the slip tee on the incoming water direction, it did not have a water direction arrow on it. Also, remove the plastic stiffener if doing a copper pipe install. The package also did not tell you the insertion depth of the fitting, it is smart to mark how far to insert it to get the maximum bite.
Bill
Maryland
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Mainly for feeding water to refrigerator.
Yted
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great easy way to add a valve

Used this valve to add a waterline for a furnace mounted humidifier. Followed the directions included in the package and installed in minutes in my copper water line. It was quick and easy to install and did not leak. Includes the plastic release tool to get it adjusted and installed just right.
yfs200_97
Louisville, OH
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this the updated version with the removable shut off valve? https://www.siouxchief.com/products/supply/specialized-supply/pdq-push-fittings/pdq-add-a-line

Asked by Luke Winter 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Luke. The shut-off valve is removable and pops right off with the included key accessory.

Was this review helpful to you?

Q: is this a shark bite connection or compression connection

Asked by mb diy 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 3/4" is sharkbite style push fit, the 1/4" OD is compression.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy