Apply to be a TradeMaster!
Main product image of 1" CTS x Spin Closed End Type L Copper Stub Out Bullet (12" Length)
Magnifying glass
Hover image to zoom

1" CTS x Spin Closed End Type L Copper Stub Out Bullet (12" Length)

SKU:
624-L12
Rating:
(0)
Q&A:
(0)
1" CTS x Spin Closed End Type L Copper Stub Out Bullet (12" Length)
Magnifying glass
Hover image to zoom
$16.78 each
BOX UP & SAVE 6%
$472.50 box of 30
$15.75 each
In Stock
In Stock
Get 27 Tue, Oct 6
Size: 
1"
Length (Inches): 
12"
3"6"8"10"12"15"18"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
CTS Connection
Product Highlight: Length (Inches)
12" Length

Description

–
  • Type L copper
  • Perfect for stubbing up through floor for closets or lavs

Specs

–
Application:

Plumbing

Size:

1"

Connection Type:

CTS

Length (Inches):

12"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy