Apply to be a TradeMaster!
Main product image of 1/2" CTS x Spin Closed End Type L Copper Stub Out Bullet (12" Length)
Magnifying glass
Hover image to zoom

1/2" CTS x Spin Closed End Type L Copper Stub Out Bullet (12" Length)

SKU:
622-L12
Rating:
(0)
Q&A:
(0)
1/2" CTS x Spin Closed End Type L Copper Stub Out Bullet (12" Length)
Magnifying glass
Hover image to zoom
$5.21 each
BOX UP & SAVE 7%
$482.00 box of 100
$4.82 each
In Stock
In Stock
Get 368 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/2"
Length (Inches): 
12"
3"6"8"10"12"15"18"
This item replaces: 622-M12

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
CTS Connection
Product Highlight: Length (Inches)
12" Length

Description

–
  • Type L copper
  • Perfect for stubbing up through floor for closets or lavs

Specs

–
Application:

Plumbing

Size:

1/2"

Connection Type:

CTS

Length (Inches):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" FTG x Female Street Adapter
SKU: 30236
Elkhart
2" PVC DWV Coupling
SKU: P100-020
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy