Apply to be a TradeMaster!
Main product image of 1/2" PEX Press Copper Stub Out Elbow w/ Ear, 3-1/2" x 8" (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Press Copper Stub Out Elbow w/ Ear, 3-1/2" x 8" (Lead Free)

SKU:
630VG248E
Rating:
(0)
Q&A:
(0)
1/2" PEX Press Copper Stub Out Elbow w/ Ear, 3-1/2" x 8" (Lead Free)
Magnifying glass
Hover image to zoom
$10.94 each
BOX UP & SAVE 6%
$257.00 box of 25
$10.28 each
In Stock
In Stock
Get 49 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
8" Length

Description

–
1/2" PEX Press Copper Stub Out Elbow w/ Ear, 3-1/2" x 8" (Lead Free)

Product Features:
  • Accepts sweat, push-fitting and compression valves
  • Forms elbow and cap in one fitting
  • One-piece, solid Type L copper

Specs

–
Size:

1/2"

Length (Inches):

8"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 3/4" x 1/2" PEX Press PureFlow Polymer Tee
SKU: 49443
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy