Apply to be a TradeMaster!
Main product image of 1/2" PEX Press x 1/2" Female Drop Ear Elbow w/ Attached Sleeve (Zero Lead Bronze)
Magnifying glass
Hover image to zoom

1/2" PEX Press x 1/2" Female Drop Ear Elbow w/ Attached Sleeve (Zero Lead Bronze)

Brand:
Viega
SKU:
94520
Rating:
(6)
Q&A:
(1)
1/2" PEX Press x 1/2" Female Drop Ear Elbow w/ Attached Sleeve (Zero Lead Bronze)
Magnifying glass
Hover image to zoom
$11.03 each
BOX UP & SAVE 3%
$106.80 box of 10
$10.68 each
In Stock
In Stock
Get 249 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (3)

Product Overview

This item replaces: 64520, 84520

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–

1/2" PureFlow Press 90° Female Drop Ear Elbow. Zero Lead

Specs

–
Size:

1/2"

Application:

Heating

Plumbing

PEX Size:

1/2"

Thread Size:

1/2"

Material:

Bronze

Lead Free:

Yes

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
PEX Size
Thread Size
Material
1/2"
Heating
Plumbing
1/2"
1/2"
Bronze

You May Also Need

1/2" PEX Press x 1/2" Male Adapter w/ Attached Sleeve (Zero Lead Bronze)
SKU: 90521
Viega

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Quality Pex Press product from Veiga

Flawless piece and quick turnaround from Supply House.
Jake
Rockford, IL
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy order.

Find exactly what I needed and shipped quick.
Linda
Hibbing, MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

A great way to make tub and shower valve change outs quick and professional looking.
BAK in time
Oxford, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid

Can't imagine this ever breaking or corroding so worth every penny.
Gringo Starr
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Usual Viega High Quality

Especially like the 3/4 to 1/2 "reduction"
Mda1978
New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

This fitting saves time when replacing shower risers in older homes. The pex flexes enough to get the fitting in place without opening up the wall. It keeps the customers happier.
Bruce
Oxford, MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can i use my standard 3/8 pex crimping tool, or does this require a Viega crimper?

Asked by mike 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This requires the special Viega press tool. A standard crimping tool will not make a proper connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy