Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heaters
Water Heater Accessories
Rough-In Water Heater Connectors
3/4" FIP Swivel × 3/4" CPVC Socket Water Heater Connector Elbow with Ball Valve, Lead Free (3" x 7")
Brand:
Sioux Chief
SKU:
631-CG307FP
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 631-CG307FP
Unavailable since December 3, 2025
Product Highlights
–
3/4"
FNPT Swivel x CPVC Socket Connection
Yes
Description
–
Features:
Full flow fitting
Brass FIP swivel nut with gasket is a dielectric fitting
Specs
–
Size:
3/4"
Connection Type:
FNPT Swivel x CPVC Socket
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video