Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Connection Type
–

FNPT x C (2)
FNPT x Expansion PEX (1)
FNPT x PEX Crimp (2)
Male Sweat (1)
Sweat x Female Threaded (1)

Price Range
–

$10 to $15 (3)
$15 to $20 (2)
$40 to $45 (3)
$45 to $50 (2)

Rough-In Water Heater Connectors

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 3/4" FIP Swivel × 3/4" Female Sweat Water Heater Connector Elbow, Lead Free (3" x 3")
$11.70 each
In Stock
Get 28 by Wed, Nov 25
In Stock
Get 28 by Wed, Nov 25
Compare
Product Image of 3/4" Expansion PEX x 3/4" FIP Swivel Water Heater Connector Elbow, Lead Free (3" x 5")
$15.00 each
In Stock
Get 5 by Wed, Nov 25
In Stock
Get 5 by Wed, Nov 25
Compare
Product Image of 3/4" PEX Crimp x 3/4" FIP Swivel Water Heater Connector Elbow, Lead Free (3" x 4-1/2")
$13.31 each
In Stock
Get 28 by Mon, Nov 23
In Stock
Get 28 by Mon, Nov 23
Compare
Product Image of 3/4" PEX Crimp x 3/4" FIP Swivel Water Heater Connector Elbow with Ball Valve, Lead Free (3" x 6")
$41.32 each
In Stock
Get 11 by Fri, Nov 27
In Stock
Get 11 by Fri, Nov 27
Compare
Product Image of 3/4" FIP Swivel × 3/4" Female Sweat Water Heater Connector Fitting, Lead Free (12" Length)
$15.07 each
In Stock
Get 53 by Mon, Nov 23
In Stock
Get 53 by Mon, Nov 23
Compare
Product Image of 3/4" FIP Swivel × 3/4" Female Sweat Water Heater Connector Fitting w/ Ball Valve, Lead Free (12" Length)
$42.65 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 3/4" PEX Crimp Water Heater Stub Out Loop (10" x 8" x 8")
3/4" PEX Crimp Water Heater Stub Out Loop (10" x 8" x 8")
SKU: 636X38883
Sioux Chief
SKU: 636X38883
Brand: Sioux Chief
$46.31 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 3/4" Male Sweat Water Heater Stub Out Loop (10" x 8" x 8")
3/4" Male Sweat Water Heater Stub Out Loop (10" x 8" x 8")
SKU: 636-3L10888
Sioux Chief
SKU: 636-3L10888
Brand: Sioux Chief
$45.00 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About Rough-In Water Heater Connectors

Rough-In Water Heater Connectors are elbow-style fittings that tie a water heater's threaded connection to the supply piping. The Sioux Chief 631-33F, for example, pairs a 3/4 inch FIP swivel with a 3/4 inch female sweat end, is lead free, and measures 3 inches by 3 inches. Sioux Chief also lists a version with a ball valve, the 631-G305FP, and a PEX crimp version, the 631X02, which pairs a 3/4 inch PEX crimp end with a 3/4 inch FIP swivel. Plumbers choose between them based on the piping material feeding the heater and whether a shutoff is wanted at the connection. Size, end type and body dimensions all vary by model, so each part number deserves a quick check. Matching the end connections to the piping before ordering avoids extra adapters and keeps the install moving.

Subcategories

  • FIP Swivel x Female Sweat Elbows: FIP swivel by female sweat elbows connect a water heater's threaded port to sweat piping. Plumbers use them on copper supply lines. The Sioux Chief 631-33F is a 3/4 inch FIP swivel by 3/4 inch female sweat elbow, lead free, measuring 3 inches by 3 inches. Sizing is set by the 3/4 inch connections on both ends.
  • Elbows with Ball Valves: Elbows with ball valves add a shutoff at the water heater connection. Plumbers specify them when service access to the heater matters. The Sioux Chief 631-G305FP is a 3/4 inch FIP swivel by 3/4 inch female sweat elbow with a ball valve, lead free, measuring 3 inches by 3 inches. Confirm the valve end connections before ordering.
  • PEX Crimp x FIP Swivel Elbows: PEX crimp by FIP swivel elbows connect PEX supply lines to a water heater's threaded connection. Plumbers use them on PEX plumbed jobs. The Sioux Chief 631X02 is a 3/4 inch PEX crimp by 3/4 inch FIP swivel elbow, lead free, measuring 3 inches by 4-1/2 inches. Match the PEX size on the job to the 3/4 inch crimp end.

Buying Guide

Start with the piping material feeding the water heater. Sweat piping calls for a female sweat end such as the Sioux Chief 631-33F, and PEX piping calls for a crimp end such as the 631X02. Mixed-material jobs may need a different connector at each heater port. Pick the end type first, because it narrows the field fast.

Next, confirm the pipe size. The 631-33F, 631-G305FP and 631X02 all use 3/4 inch connections, so verify the water heater port and the supply line are both 3/4 inch before ordering.

Decide whether the connection needs a shutoff. The 631-G305FP adds a ball valve to the same 3/4 inch FIP swivel by 3/4 inch female sweat elbow layout as the 631-33F. A valve at the heater makes service simpler, though it adds a part to the connection.

Check the body dimensions. The 631-33F and 631-G305FP measure 3 inches by 3 inches, while the 631X02 measures 3 inches by 4-1/2 inches. Compare those figures to the space around the heater before choosing.

When comparing Rough-In Water Heater Connectors, also look at the lead free designation in each title, which matters for potable water work.

Finally, verify local code requirements for water heater connections. Confirm the exact specifications on the product page for each part number before ordering.

Frequently Asked Questions

What is the Sioux Chief 631-33F?

The Sioux Chief 631-33F is a 3/4 inch FIP swivel by 3/4 inch female sweat water heater connector elbow, lead free, measuring 3 inches by 3 inches. It is one of the Rough-In Water Heater Connectors for sweat piping.

Is there a rough-in water heater connector with a ball valve?

Yes. The Sioux Chief 631-G305FP is a 3/4 inch FIP swivel by 3/4 inch female sweat elbow with a ball valve, lead free. Among Rough-In Water Heater Connectors, it is the version for jobs that want a shutoff at the heater.

What connector works for a PEX supply line at the water heater?

The Sioux Chief 631X02 pairs a 3/4 inch PEX crimp end with a 3/4 inch FIP swivel, is lead free, and measures 3 inches by 4-1/2 inches. Rough-In Water Heater Connectors with PEX ends suit PEX plumbed jobs. Confirm the PEX size before ordering.

What size are rough-in water heater connectors?

The Sioux Chief 631-33F, 631-G305FP and 631X02 all use 3/4 inch connections. Rough-In Water Heater Connectors differ by end type, so confirm both the size and the end connection against the piping.

Are rough-in water heater connectors lead free?

The Sioux Chief 631-33F, 631-G305FP and 631X02 are each listed as lead free. Rough-In Water Heater Connectors used on potable water should still be checked against local code. Verify the designation on each part number's product page.

Didn't find what you're looking for? 
Let us know
.