Apply to be a TradeMaster!
Main product image of 3/4" FIP Swivel × 3/4" Female Sweat Water Heater Connector Fitting w/ Ball Valve, Lead Free (12" Length)
Magnifying glass
Hover image to zoom

3/4" FIP Swivel × 3/4" Female Sweat Water Heater Connector Fitting w/ Ball Valve, Lead Free (12" Length)

SKU:
633-G312FP
Rating:
(0)
Q&A:
(0)
3/4" FIP Swivel × 3/4" Female Sweat Water Heater Connector Fitting w/ Ball Valve, Lead Free (12" Length)
Magnifying glass
Hover image to zoom
$42.65 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Lead Free
Yes
Product Highlight: Length (Inches)
12" Length

Description

–
Features:
  • full-slip fittings slide over existing tube for quick and easy installation of replacement water heaters
  • Brass FIP swivel nut includes gasket

Specs

–
Size:

3/4"

Connection Type:

FNPT x C

Length (Inches):

12"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy