Apply to be a TradeMaster!
Main product image of 3/4" PEX x 3/4" FIP Swivel Straight Corrugated Hose Water Heater Connector w/ Valve (18" Length)
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" FIP Swivel Straight Corrugated Hose Water Heater Connector w/ Valve (18" Length)

SKU:
634XG418FP
Rating:
(1)
Q&A:
(0)
3/4" PEX x 3/4" FIP Swivel Straight Corrugated Hose Water Heater Connector w/ Valve (18" Length)
Magnifying glass
Hover image to zoom
$45.31 each
In Stock
In Stock
Get 23 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Length (Inches)
18" Length
Product Highlight: Lead Free
Yes

Description

–
3/4" PEX x 3/4" FIP Swivel Straight Corrugated Hose Water Heater Connector w/ Valve (18" Length)

Product Features
  • Brass FIP swivel nut includes gasket
  • Fitting with 600 WOG full port ball valve available
  • Flexible dielectric fitting works well in tight spaces
  • Lead-free solder joint

Specs

–
Size:

3/4" x 3/4"

Thread Size:

3/4"

PEX Size:

3/4"

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Thread Type:

Female

Length (Inches):

18"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/4" PEX Crimp DZR Brass 90 Elbow (Lead Free)
SKU: PXE075-DZR
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great products - Great Service

I was very pleased with the fairly large amount of products purchased for a PEX plumbing project, but I was even more pleased with the service. I had an issue where I ordered the wrong part and already had the water off in my house working on the project - and Customer Service was outstanding. They got me the part I needed QUICKLY, and it was very much appreciated!
Tim R.
Decatur, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy