Apply to be a TradeMaster!
Main product image of 3/4" PEX x 3/4" FIP Swivel Straight Corrugated Hose Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" FIP Swivel Straight Corrugated Hose Water Heater Connector (18" Length)

SKU:
634X418
Rating:
(0)
Q&A:
(0)
3/4" PEX x 3/4" FIP Swivel Straight Corrugated Hose Water Heater Connector (18" Length)
Magnifying glass
Hover image to zoom
$22.24 each
BOX UP & SAVE 8%
$204.20 box of 10
$20.42 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Length (Inches)
18" Length
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
3/4" PEX x 3/4" FIP Swivel Straight Corrugated Hose Water Heater Connector (18" Length)

Product Features
  • Brass FIP swivel nut includes gasket
  • Fitting with 600 WOG full port ball valve available
  • Flexible dielectric fitting works well in tight spaces
  • Lead-free solder joint

Specs

–
Size:

3/4" x 3/4"

Thread Size:

3/4"

PEX Size:

3/4"

Tubing Compatibility:

PEX

Length (Inches):

18"

Fitting System Compatibility:

Clamp

Crimp

Thread Type:

Female

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
3/4" x 3/4"
Yes

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy