Apply to be a TradeMaster!
Main product image of PowerPEX 1/2" PEX × 3/4" FIP Swivel Elbow (Lead Free)
Magnifying glass
Hover image to zoom

PowerPEX 1/2" PEX × 3/4" FIP Swivel Elbow (Lead Free)

SKU:
637X235
Rating:
(0)
Q&A:
(0)
PowerPEX 1/2" PEX × 3/4" FIP Swivel Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$8.30 each
BOX UP & SAVE 9%
$377.50 box of 50
$7.55 each
In Stock
In Stock
Get 49 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
PowerPEX 1/2" PEX × 3/4" FIP Swivel Elbow Copper Adapter (Lead Free)

Specs

–
Size:

1/2" x 3/4"

Thread Type:

Female

PEX Size:

1/2"

Thread Size:

3/4"

Tubing Compatibility:

PEX

Fitting System Compatibility:

Clamp

Crimp

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy