Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 1/2" FIP Swivel Elbow - Plastic Nut (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 1/2" FIP Swivel Elbow - Plastic Nut (Lead Free)

Brand:
Bluefin
SKU:
PXSVE050P
Rating:
(1)
Q&A:
(0)
1/2" PEX Crimp x 1/2" FIP Swivel Elbow - Plastic Nut (Lead Free)
Magnifying glass
Hover image to zoom
$3.76 each
In Stock
In Stock
Get 226 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click here for a suggested alternative for applications with hard water conditions. 


Bluefin swivel adapters, elbows and toilet connection elbows are made for connecting faucets and toilets. With these fittings, PEX tubing may be used for the water supply line to the fixtures. Using these swivel fittings, the final fixture connections are fast and easy using the same clamp or crimp tools used for making other pipe fitting joints in the plumbing system. Available in PEX tubing 3/8" 1/2", 3/4" and 1" sizes with FNPT or ballcock threads.

Specs

–
Size:

1/2" x 1/2"

Thread Type:

Male

Thread Size:

1/2"

PEX Size:

1/2"

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Crimp DZR Brass 90 Elbow (Lead Free)
SKU: PXE050-DZR
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit for an RV repair

I like plastic FIP when attaching to a plastic MIP thread on a Nautilus panel
Steelhead Bob
Benzie County, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy