Apply to be a TradeMaster!
Main product image of Ice Maker Valve, 1/2" PEX Crimp x 1/4" OD Compression, Lead Free (Straight)
Magnifying glass
Hover image to zoom

Ice Maker Valve, 1/2" PEX Crimp x 1/4" OD Compression, Lead Free (Straight)

SKU:
637XG920PK1
Rating:
(1)
Q&A:
(0)
Ice Maker Valve, 1/2" PEX Crimp x 1/4" OD Compression, Lead Free (Straight)
Magnifying glass
Hover image to zoom
$16.06 each
BOX UP & SAVE 5%
$152.50 box of 10
$15.25 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Lead Free
Yes

Description

–
  • Great for adding 1/4" O.D. supply lines for ice makers or humidifiers
  • Lead-free solder joint

Specs

–
Type:

Straight

Size:

1/2" x 1/4"

Product Type:

Outlet Box Part

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Material:

Brass

PEX Size:

1/2"

Lead Free:

Yes

Application:

Plumbing

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Ice Maker Valve, 1/2" PEX Crimp x 1/4" OD Compression, Lead Free (Tee)
SKU: 637XG9220
Sioux Chief

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked perfectly

Easy to install, no leaks, very compact. I used copper tubing to the ice maker.
JP
Portland
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy