Apply to be a TradeMaster!
Main product image of Ice Maker Valve, 1/2" PEX Crimp x 1/4" OD Compression, Lead Free (Tee)
Magnifying glass
Hover image to zoom

Ice Maker Valve, 1/2" PEX Crimp x 1/4" OD Compression, Lead Free (Tee)

SKU:
637XG9220
Rating:
(2)
Q&A:
(0)
Ice Maker Valve, 1/2" PEX Crimp x 1/4" OD Compression, Lead Free (Tee)
Magnifying glass
Hover image to zoom
$21.47 each
BOX UP & SAVE 8%
$493.75 box of 25
$19.75 each
In Stock
In Stock
Get 29 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Lead Free
Yes

Description

  • Great for adding 1/4" O.D. supply lines for ice makers or humidifiers
  • Lead-free solder joint

Specs

Type:

Tee

Product Type:

Outlet Box Part

Size:

1/2" x 1/4"

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Material:

Brass

PEX Size:

1/2"

Lead Free:

Yes

Application:

Plumbing

Tubing Compatibility:

PEX

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1/2" PEX x 3/8" OD Compression Straight Stop Valve (1/4 Turn) (Lead Free)
SKU: PXSSQ050
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Problem solved!

I was not able to find this part in the store, and Supply House made it easy to find and buy.
Bob
Clinton, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex compatible brass shut off for ice maker

After shopping at Lowe's and three plumbing suppliers who said there was no such thing I found exactly what I wanted at a reasonable price with excellent shipping service. Thanks Supply House. And Intook the piece to my local hardware store and they took your service info. Plus pictures of the valve.
Barbara
Arkansas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy