Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x Spin Closed Copper Stub Out Bullet (8" Length)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x Spin Closed Copper Stub Out Bullet (8" Length)

SKU:
638X208
Rating:
(1)
Q&A:
(0)
1/2" PEX Crimp x Spin Closed Copper Stub Out Bullet (8" Length)
Magnifying glass
Hover image to zoom
$3.69 each
BOX UP & SAVE 8%
$340.00 box of 100
$3.40 each
In Stock
In Stock
Get 53 Wed, Oct 7
Size: 
1/2"
Length (Inches): 
8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Length (Inches)
8" Length

Description

–
  • Type L copper
  • Perfect for stubbing up through floor for closets or lavs

Specs

–
Size:

1/2"

Length (Inches):

8"

Application:

Plumbing

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good price & good quality

good price - good quality & SERVICE
big G
lake george n y
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy