Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x Spin Closed Copper Stub Out Bullet (8" Length)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x Spin Closed Copper Stub Out Bullet (8" Length)

SKU:
638X312
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp x Spin Closed Copper Stub Out Bullet (8" Length)
Magnifying glass
Hover image to zoom
$9.97 each
BOX UP & SAVE 7%
$466.00 box of 50
$9.32 each
In Stock
In Stock
Get 108 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3/4"
Length (Inches): 
8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Length (Inches)
8" Length

Description

–
  • Type L copper
  • Perfect for stubbing up through floor for closets or lavs

Specs

–
Size:

3/4"

PEX Size:

3/4"

Length (Inches):

8"

Application:

Plumbing

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy