Apply to be a TradeMaster!
Main product image of 1" PEX x 1" PEX Copper 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX x 1" PEX Copper 90 Elbow (Lead Free)

SKU:
642X4
Rating:
(5)
Q&A:
(0)
1" PEX x 1" PEX Copper 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom
642X4 has been discontinued
Discontinued January 13, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
1" x 1" PEX Brass 90 Elbow (Lead Free)
SKU:642XG4
(0)
Order by 6PM, receive 131 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
1" PEX x 1" PEX Elbow (Lead Free)

Specs

–
PEX Size:

1"

Size:

1"

Application:

Plumbing

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Max Pressure (PSI):

200

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/4" PEX x 3/4" PEX Copper 90 Elbow (Lead Free)
SKU: 642X3
Sioux Chief

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Better than a sharp bend or dealing with tight PEX bends

This is a full flow design that has excellent GPM rating. I had to find a way to overcome a couple of tight corners and going with the sharp elbows was going to impact flow rater to upper bathroom. Almost no pressure drop or impact to flow rates as a result of using these. Thicker than copper pipes we replaced.
TheNorthernPlumber
Minnepolis, MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

These 90 degree elbows are well-suited for the installation I used and are good quality made fittings.
StevenJ
Northeast Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HVAC/R

Fast fast shipping and this 90 isn't easy to get where I work. Made the job much easier.
Kurt
Portland Maine
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AAA+++

Using this product on a outdoor wood boiler application. Sweep 90s are always better than regular pex 90s. Fast shipping and quality products.
Kurt
Maine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

Quality products at great prices.
Dave
NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?