Apply to be a TradeMaster!
Main product image of 3/4" PEX x 3/4" PEX Copper 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" PEX Copper 90 Elbow (Lead Free)

SKU:
642X3
Rating:
(6)
Q&A:
(1)
3/4" PEX x 3/4" PEX Copper 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$2.40 each
BOX UP & SAVE 5%
$56.75 box of 25
$2.27 each
In Stock
In Stock
Get 781 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
3/4" PEX x 3/4" PEX Elbow (Lead Free)

Specs

–
PEX Size:

3/4"

Size:

3/4"

Application:

Plumbing

Standards Met:

ASTM F1807

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Max Pressure (PSI):

200

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Standards Met
Fitting System Compatibility
Tubing Compatibility
3/4"
Plumbing
ASTM F1807
Crimp
Clamp
PEX
3/4"
Heating
Plumbing
ASTM F1807
Clamp
Crimp
PEX

You May Also Need

3/4" PEX Crimp x 3/4" NPT DZR Brass Male Adapter (Lead Free)
SKU: PXM075-DZR
Bluefin

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great parts, good price, good delivery

Parts arrived as planned and perform well.
Quinn
Salt Lake City, UT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works graet

No leaks!
radonda
Montana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As expected.

Elbows were as expected. Prompt delivery as usual. No complaints.
Bubba S.
Clawson, Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great elbow

Great copper sweep elbow to keep the water flowing. Quick ship and great price.
Eztravler
Keystone state
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love this product

Works great very good to make tight turns with out loosing pressure.
Scott
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Beats fighting with Pex tubing

These sweeps make tight installation issues disappear and fighting with the plexiglass tubing a thing of the pasr
skijunkie
Rochester, N.Y.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is this product lead free? Is it approved for use for drinking water?

Asked by Shawn the DIY 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this product is lead free and it is suitable for use with potable water systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy