Apply to be a TradeMaster!
Main product image of 1" PEX x 3/4" PEX Copper 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX x 3/4" PEX Copper 90 Elbow (Lead Free)

SKU:
642X43
Rating:
(0)
Q&A:
(0)
1" PEX x 3/4" PEX Copper 90 Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$7.86 each
In Stock
In Stock
Get 39 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
PowerPEX ASTM F1807 No Lead Copper Elbows
  • Tube stops formed into each fitting
  • One-piece copper
  • Longer radius bend for increased flow characteristics

Specs

–
Size:

1" x 3/4"

PEX Size:

1"

3/4"

Application:

Plumbing

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Max Pressure (PSI):

200

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX x 1" PEX DZR Brass Coupling (Lead Free)
SKU: PXC075-100-DZR
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy