Apply to be a TradeMaster!
Main product image of 3/8" PEX x 1/2" Female Sweat Copper Pipe Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/8" PEX x 1/2" Female Sweat Copper Pipe Brass Adapter (Lead Free)

SKU:
644XG1
Rating:
(0)
Q&A:
(0)
3/8" PEX x 1/2" Female Sweat Copper Pipe Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$3.86 each
BOX UP & SAVE 14%
$331.00 box of 100
$3.31 each
In Stock
In Stock
Get 11 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Lead Free
Yes

Description

–
3/8" PEX x 1/2" Female Sweat Copper Pipe Brass Adapter (Lead Free)

Specs

–
Size:

3/8" x 1/2"

PEX Size:

3/8"

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy