Apply to be a TradeMaster!
Main product image of 3/8" PureFlow PEX to 1/2" Male Sweat Copper Fitting Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/8" PureFlow PEX to 1/2" Male Sweat Copper Fitting Brass Adapter (Lead Free)

Brand:
Viega
SKU:
46622
Rating:
(0)
Q&A:
(0)
3/8" PureFlow PEX to 1/2" Male Sweat Copper Fitting Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$2.21 each
BOX UP & SAVE 8%
$101.50 box of 50
$2.03 each
In Stock
In Stock
Get 100 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2", 1/2", 3/8"
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Material
Brass

Description

–
3/8" PEX to 1/2" Male Sweat Copper Fitting Brass Adapter (Lead Free)

Specs

–
Connection Type:

PEX Crimp

Size:

3/8" x 1/2"

1/2"

3/8"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 3/8" PureFlow PEX to 1/2" Male Sweat Copper Fitting Brass Adapter (Lead Free)
3/8" PureFlow PEX to 1/2" Male Sweat Copper Fitting Brass Adapter (Lead Free)
SKU: 46622
3/8" x 1/2"
1/2"
3/8"
Brass

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy