Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX x 3/4" PVC MetalHead Straight Adapter
Magnifying glass
Hover image to zoom

3/4" Expansion PEX x 3/4" PVC MetalHead Straight Adapter

SKU:
645WG3P
Rating:
(4)
Q&A:
(0)
3/4" Expansion PEX x 3/4" PVC MetalHead Straight Adapter
Magnifying glass
Hover image to zoom
645WG3P is temporarily unavailable
Unavailable Date October 12, 2026
This product is on backorder until further notice.
Size: 
3/4"

MANUALS (2)

Install Instructions

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960 Standards Met
Product Highlight: Lead Free
Yes

Description

–
  • A perfect fitting to transition from a PVC service line to ProPEX piping system
  • Great transition fitting for irrigation systems
  • Lead-free solder joint

Specs

–
Size:

3/4"

PEX Size:

3/4"

Application:

Plumbing

Standards Met:

ASTM F1960

Fitting System Compatibility:

Expansion PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX Ring with Stop
SKU: Q4690756
Uponor (Wirsbo)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Best Transition Adaptor on the Market

In my area almost weekly many of my repairs on a service line are the transition from PVC service line to water the house is piped in, every builder has been using threads to transition. Coming from the union a hard pipe transition is always better and this provides that perfectly. It's heavy duty and well manufactured. I have never had a single issue with any of the MetalHead transition Adaptors on the market.
Mr. Matt
Carrollton, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed!

Works perfectly and I'll be buying again as needed.
PhilNJax
Jacksonville, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes good product

Easy transition from pvc to uponor pex.
Plumber Wayne
Wichita Falls
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Easy connection pvc to uponor
Plumber Wayne
Wichita Falls
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?