Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Uponor ProPEX Expander Fittings
ProPEX x PVC Transition Fittings
1" Expansion PEX x 1" PVC MetalHead Straight Adapter
Brand:
Sioux Chief
SKU:
645WG4P
Rating:
(1)
Q&A:
(0)
Hover image to zoom
645WG4P is temporarily unavailable
Unavailable Date October 12, 2026
This product is on backorder until further notice.
Size:
1"
3/4"
1"
3/4"
1"
MANUALS (2)
Brochure
Install Instructions
Product Highlights
–
1"
Expansion PEX
ASTM F1960 Standards Met
Yes
Description
–
A perfect fitting to transition from a PVC service line to ProPEX piping system
Great transition fitting for irrigation systems
Lead-free solder joint
Specs
–
Size:
1"
PEX Size:
1"
Application:
Plumbing
Standards Met:
ASTM F1960
Fitting System Compatibility:
Expansion PEX
Lead Free:
Yes
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
8 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1" ProPEX x 1" NPT Male Adapter (Lead Free Brass)
SKU:
LF4521010
Uponor (Wirsbo)
3/4" ProPEX Ring with Stop
SKU:
Q4690756
Uponor (Wirsbo)
3/4" x 1" ProPEX EP Reducer Coupling
SKU:
Q4777510
Uponor (Wirsbo)
1" ProPEX Ring with Stop
SKU:
Q4691000
Uponor (Wirsbo)
1/2" ProPEX Ring w/ Stop
SKU:
Q4690512
Uponor (Wirsbo)
3/4" ProPEX x 3/4" NPT Female Adapter (Lead Free Brass)
SKU:
LF4577575
Uponor (Wirsbo)
1" ProPEX EP Tee
SKU:
Q4751010
Uponor (Wirsbo)
3/4" ProPEX x 3/4" NPT Male Adapter (Lead Free Brass)
SKU:
LF4527575
Uponor (Wirsbo)
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Great transition fitting.
Best transition fitting I've used.
Mark
TX
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video