Apply to be a TradeMaster!
Main product image of 1" PEX Crimp Ring (25/bag)
Magnifying glass
Hover image to zoom

1" PEX Crimp Ring (25/bag)

SKU:
649X4
Rating:
(3)
Q&A:
(0)
1" PEX Crimp Ring (25/bag)
Magnifying glass
Hover image to zoom
$18.86 each
In Stock
In Stock
Get 259 Tue, Nov 24
Order by today, receive Tuesday

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Size
1"

Description

–
PowerPEX® ASTM F1807 Crimp Ring ASTM F1807 (and 2159)
  • Pure, annealed copper rings
  • For use with PEX SDR9 piping only
  • Do not use with PB pipe

Specs

–
Size:

1"

Type:

Crimp Ring

Application:

1" PEX

Fitting System Compatibility:

Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Type
Application
Fitting System Compatibility
CURRENT ITEM
Product Image of 1" PEX Crimp Ring (25/bag)
1" PEX Crimp Ring (25/bag)
SKU: 649X4
(3)
1"
Crimp Ring
1" PEX
Crimp
1"
Crimp Ring
1" PEX
Crimp
Clamp
1"
Crimp Ring
1" PEX
Crimp
Clamp

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

just right

no problems
Fred
denver, co
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

they are all the same size and hardness

I buy these only from supply house because every one that I pull out of the bag are all the same. Many other companies have different ones in the bags. Not from supply house, they are all perfect!
capeweeks
Cape Cod MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good crimps

Works well with the crimp tool.
scooter
indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy