Apply to be a TradeMaster!
Main product image of Mini-Rester Water Hammer Arrestor - 1/2" ProPex Tee F1960 (Lead Free)
Magnifying glass
Hover image to zoom

Mini-Rester Water Hammer Arrestor - 1/2" ProPex Tee F1960 (Lead Free)

SKU:
660-GTW2B
Rating:
(2)
Q&A:
(0)
Mini-Rester Water Hammer Arrestor - 1/2" ProPex Tee F1960 (Lead Free)
Magnifying glass
Hover image to zoom
$18.74 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
ProPEX Connection
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Brass, Stainless Steel
Product Highlight: Lead Free
Yes

Description

–
Sioux Chief 660-GT Series piston-type water hammer arresters shall be installed where required on supply lines to quick closing valves/faucets. Water hammer arresters shall be specifically sized and have sufficient volume of air to dissipate the calculated kinetic energy generated by closing residential or commercial faucets. Arresters shall be installed on both hot and cold supply lines where applicable. Arresters shall be approved for installation with no access panel required.
  • Great for in-line PEX installation for quick closing faucets
  • All Mini-Resters are AA size
  • All Mini-Resters are approved for sealed wall installations with no access panel required
  • May be installed at any angle

Materials:
  • Arrester body: 304 stainless steel tube
  • Piston: poly piston with two EPDM o-rings
  • Tee body: No Lead brass (unfinished)

Specs

–
Body Type:

Tee

Application:

Plumbing

Size:

1/2"

Connection Type:

ProPEX

Connection Method:

ProPEX

Max. Working Pressure:

350 psi

Max Temp (F):

250°F

Material:

Brass

Stainless Steel

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Body Type
Application
Size
Connection Type
Connection Method
Tee
Plumbing
1/2"
ProPEX
ProPEX
Water Hammer Arrestor - 1/2" Expansion PEX Tee F1960 (Lead Free)
SKU: PPHA1-050
Tee
Plumbing
1/2"
ProPEX
ProPEX

You May Also Need

1/2" ProPEX EP Tee
SKU: Q4755050
Uponor (Wirsbo)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Nice small water hammer arrestor

I've used these for several years without issue. The small size is great for installation near shower valves, toilet, sink, etc.
Alrec
Ann Arbor, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Uponor fitting on this arrestor was hard to find locally

Good part, easy to install, good that you can do horizontal or vertical.
ergofred
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy