Apply to be a TradeMaster!
Main product image of 1" Copper Manifold w/ 1/2" PEX Loops, 3 Outlet (Male Sweat x Spin Closed)
Magnifying glass
Hover image to zoom

1" Copper Manifold w/ 1/2" PEX Loops, 3 Outlet (Male Sweat x Spin Closed)

SKU:
672X0330
Rating:
(2)
Q&A:
(0)
1" Copper Manifold w/ 1/2" PEX Loops, 3 Outlet (Male Sweat x Spin Closed)
Magnifying glass
Hover image to zoom
$19.05 each
In Stock
In Stock
Get 35 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
3
Product Highlight: Material
Copper
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
PowerPEX BranchMaster No Lead 3/4" Male Sweat × Spin Closed Trunk with 1/2" PEX Branches
  • 1" Type L copper trunk
  • Branches are 2" on-center (unless noted)
  • 3/4" male sweat connection provides flexibility

Specs

–
Type:

Closed

Number of Outlets:

3

Loop Size:

1/2"

Supply Size:

3/4"

Supply Connection:

Male Sweat x Spin Closed

Loop Connection:

PEX Crimp

Material:

Copper

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

I used this product to hook up a separate zone for in floor heat. They leave enough room on the copper manifold so you can cut off the three-quarter inch if you need to and use the 1 inch. I hooked up the manifold directly to progress fittings, and it worked good. The product was exactly what I ordered and worked exactly like I wanted it to.
Red
Rochester, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice 3 nipple copper manifold

I'm looking forward to using these in my hydronic heating project. They are going to work out great. Nice product and fast shipping.
Jack of all trades
Central Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy