Apply to be a TradeMaster!
Main product image of 1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" PEX Crimp Ball Valves, Lead Free (3 Outlets)
Magnifying glass
Hover image to zoom

1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" PEX Crimp Ball Valves, Lead Free (3 Outlets)

Brand:
Bluefin
SKU:
CM3-100SCA-PXV
Rating:
(7)
Q&A:
(1)
1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" PEX Crimp Ball Valves, Lead Free (3 Outlets)
Magnifying glass
Hover image to zoom
$86.76 each
In Stock
In Stock
Get 80 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Number of Outlets
3
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
1" Male Sweat x 1" Female Sweat Copper Manifold with 1/2" Crimp Valved Outlets

Specs

–
Type:

Open

Number of Outlets:

3

Loop Size:

1/2"

Supply Size:

1"

Supply Connection:

Sweat (FTG x C)

Material:

Copper

Fitting System Compatibility:

Clamp

Crimp

Brass Alloy:

C46500

Lead Free:

Yes

Tubing Compatibility:

PEX

Operating Temp Range:

35 to 140° F

Operating Pressure:

20 to 60 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Number of Outlets
Loop Size
Supply Size
Supply Connection
CURRENT ITEM
Product Image of 1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" PEX Crimp Ball Valves, Lead Free (3 Outlets)
1" Male Sweat x Female Sweat Copper Manifold w/ 1/2" PEX Crimp Ball Valves, Lead Free (3 Outlets)
SKU: CM3-100SCA-PXV
(7)
Open
3
1/2"
1"
Sweat (FTG x C)
1" Copper Manifold w/ 1/2" Crimp Ball Valves, Lead Free (3 Outlets)
SKU: 672XV0342
Open
3
1/2"
1"
Sweat (FTG x C)

You May Also Need

1" Copper Cap
SKU: 30632
Elkhart

Product Reviews

3.86 out of 7 reviews
71% would recommend this product
3.86
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
14%
3 star
0%
2 star
14%
1 star
14%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Product fitted my needs

Manifold worked well. Should have used more ridgid copper for the manifold. The manifold itself twists easy. Make sure you use extra straps.
The General
Medina, ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valves are too close together

The valves function easily and the product seems well made, but I found the spacing to be a little tight to get the cramping tool between them. A little more room would have made it much easier. However, I have limited experience and cannot compare this perceived defect to other brands.
Mike
Troy, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very poor quality all branches were added at a hard angle no

All the branches were crooked and the one inch pipe was curved
Nick
New Hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I needed a couple of 1 inch copper manifolds, searched around and supply house was the cheapest by $15-20 dollars. They were here the next day. I had to cut off the flair at the end of the manifolds to fit into a brass tee, so if you order these make sure you have a big enough pipe cutter. Great Company,Great customer assistance. Highly recommended.
russ
pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only place to buy supplies Customer service is awesome

Great product, great quality / price
Bwalsh
Perkasie,Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good manifold, good price

I'm using this as a distribution manifold for cold water straight from my well before it reaches the water softener. So far I have used only one of the four outlet ports and I'm happy to report that the three unused ports do not leak - not even a little bit.
Stashu
Twin Falls, Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good manifold, good price

This manifold is being used for cold water distribution in my new house. It arrived in a timely manner and was undamaged. It is currently installed but only one of the three available outlets is currently being used. The ball valves work well and the unused ports do not leak. I will be ordering more as my work continues.
Stashu
Twin Falls, Idaho
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the center distance between outlets?

Asked by Chuck 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Chuck! Center to center distance is 3".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy