Apply to be a TradeMaster!
Main product image of  3/4" PEX x Spin Closed Manifold w/ 1/2" PEX Ball Valves, Lead Free (4 Outlets)
Magnifying glass
Hover image to zoom

3/4" PEX x Spin Closed Manifold w/ 1/2" PEX Ball Valves, Lead Free (4 Outlets)

SKU:
672XV0490PK
Rating:
(3)
Q&A:
(1)
 3/4" PEX x Spin Closed Manifold w/ 1/2" PEX Ball Valves, Lead Free (4 Outlets)
Magnifying glass
Hover image to zoom
$140.21 each
BOX UP & SAVE 13%
$613.10 box of 5
$122.62 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Number of Outlets
4
Product Highlight: Material
Copper
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
PEX Manifold, 3/4" PEX Inlet, 1/2" PEX Ball Valves

Specs

–
Type:

Closed

Number of Outlets:

4

Supply Size:

3/4"

Loop Size:

1/2"

Supply Connection:

PEX x Spin Closed

Material:

Copper

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Operating Temp Range:

35 to 140° F

Operating Pressure:

20 to 60 PSI

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Number of Outlets
Supply Size
Loop Size
Supply Connection
Closed
4
3/4"
1/2"
PEX x Spin Closed
3/4" PEX Crimp x Closed Copper Manifold, w/ 1/2" PEX Crimp Ball Valves, Lead Free (4 Outlets)
SKU: CM4-75PXZ-PXV
Closed
4
3/4"
1/2"
PEX x Spin Closed

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Super time saver

can't be beat for setting up a centrally located water supply control panel
Mr. DIY
Atlanta
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

So far so good and the product is doing what is made for.
Aris
Las Vegas, NV
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended

Hooked it up and no leaks. Good value for money.
Jason DIY
Fort Smith, AR
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Product is listed under Radiant heating, does that mean it is not safe for potable water lines?

Asked by Tommaso 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This product is safe for use in potable water systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy