| Type: | Open |
|---|---|
| Number of Outlets: | 4 |
| Supply Size: | 3/4" |
| Loop Size: | 1/2" |
| Supply Connection: | PEX |
| Material: | Copper |
| Fitting System Compatibility: | Crimp Clamp |
| Tubing Compatibility: | PEX |
| Operating Temp Range: | 35 to 140° F |
| Operating Pressure: | 20 to 60 PSI |
| Lead Free: | Yes |
We would not be able to do it. You would likely need to construct your own manifold out of tees and fittings in order to get what you need.
This manifold is compatible with copper PEX crimp rings or stainless steel PEX clamp rings.
No, they cannot.