Apply to be a TradeMaster!
Main product image of 3/4" PEX x Spin Closed Manifold w/ 1/2" PEX Ball Valves, Lead Free (5 Outlets)
Magnifying glass
Hover image to zoom

3/4" PEX x Spin Closed Manifold w/ 1/2" PEX Ball Valves, Lead Free (5 Outlets)

SKU:
672XV0590
Rating:
(4)
Q&A:
(3)
3/4" PEX x Spin Closed Manifold w/ 1/2" PEX Ball Valves, Lead Free (5 Outlets)
Magnifying glass
Hover image to zoom
$175.07 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Number of Outlets
5
Product Highlight: Material
Copper
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
PEX Manifold, 3/4" PEX x Spin Closed Trunk, 1/2" PEX Ball Valves, 5 Outlets
  • 1" Type L copper trunk
  • Branches are 2" on-center

Specs

–
Type:

Closed

Number of Outlets:

5

Supply Size:

3/4"

Loop Size:

1/2"

Supply Connection:

PEX x Spin Closed

Material:

Copper

Fitting System Compatibility:

Crimp

Clamp

Tubing Compatibility:

PEX

Operating Temp Range:

35 to 140° F

Operating Pressure:

20 to 60 PSI

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Number of Outlets
Supply Size
Loop Size
Supply Connection
CURRENT ITEM
Product Image of 3/4" PEX x Spin Closed Manifold w/ 1/2" PEX Ball Valves, Lead Free (5 Outlets)
3/4" PEX x Spin Closed Manifold w/ 1/2" PEX Ball Valves, Lead Free (5 Outlets)
SKU: 672XV0590
(4)
Closed
5
3/4"
1/2"
PEX x Spin Closed

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Makes a neat looking setup

Used this and 6 port for remodel, only issue I had was one unused valve on 5 port had a small drip put short piece of pex with cap and took care of.
Too tall
Charleston WV
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely purchase again

Just what I needed, works perfectly
Cully
Minnesota
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install, no leaks

They work.
Steve W
Escondido, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Economy Manifold

For an economy manifold that gets the job done; this is my first choice. Order two; both with the 1/2" isolation ball valves so you can totally isolate a circuit in the event of a future maintenance need. Older systems I visit for bath remodels etc. will typically not have a valved return side and this means cutting into the system to install valves after the fact.
Geo Jeff
Columbus, Ohio
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What size is the manifold inlet (1/2 or 3/4)?

Asked by Robert 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The inlet is a 3/4" PEX crimp connection. The outlets are 1/2" ball valves with PEX crimp connections.

Was this review helpful to you?

Q: Are the fittings for this manifold compatible with HydroPEX stainless clamps?

Asked by DIY'er 13 years ago

Add your answer

* Required Field
- Watcher

Yes, the HydroPex clamps will work with any regular style PEX fittings and pipe that use the clamp or crimp style fittings. They will NOT work with the ProPex style fittings that use the expander tool approach.   Your manifold has clamp or crimp style PEX connections, 3/4" on the trunk end and 1/2" for the branches, so the HydroPex clamps will be fine.   Good luck!

Was this review helpful to you?

Q: Could i use it with Rehau pex tubing system(Ring system) I have a Rehau pex 1/2" barrier tubing, thx.

Asked by Kris 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This manifold will work with any brand of standard PEX tubing using the crimp fitting method.

Was this review helpful to you?
-

Kris, Not sure I understand just what you are asking.  I looked up Rehau pex and it would appear that their pex tubing will work with other standard pex fittings.  If that is the case, then their 1/2 " tubing will fit on this manifold.  I used the manifold with standard pex and the steel crimp rings.  It worked great and I am thoroughly pleased with the product and its performance.  I will definitely use them again on my next plumbing project.  Hope this helps. -Brian

Was this review helpful to you?
- JD

I do not totally understand your question, but if you are using O2 barrier tubing then the stainless crimp rings will work fine.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy