Apply to be a TradeMaster!
Main product image of 3/4" PEX Manifold w/ 1/2" Crimp Ball Valves, Lead Free (5 Outlets)
Magnifying glass
Hover image to zoom

3/4" PEX Manifold w/ 1/2" Crimp Ball Valves, Lead Free (5 Outlets)

SKU:
672XV0599
Rating:
(3)
Q&A:
(2)
3/4" PEX Manifold w/ 1/2" Crimp Ball Valves, Lead Free (5 Outlets)
Magnifying glass
Hover image to zoom
$174.43 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Number of Outlets
5
Product Highlight: Material
Copper
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
  • 3/4" Crimp Style PEX Inlet
  • 3/4" Crimp Style PEX Outlet
  • 1" Type L-Trunk

Specs

–
Type:

Open

Number of Outlets:

5

Supply Size:

3/4"

Loop Size:

1/2"

Supply Connection:

PEX

Material:

Copper

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Operating Temp Range:

35 to 140° F

Operating Pressure:

20 to 60 PSI

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Number of Outlets
Supply Size
Loop Size
Supply Connection
CURRENT ITEM
Product Image of 3/4" PEX Manifold w/ 1/2" Crimp Ball Valves, Lead Free (5 Outlets)
3/4" PEX Manifold w/ 1/2" Crimp Ball Valves, Lead Free (5 Outlets)
SKU: 672XV0599
(3)
Open
5
3/4"
1/2"
PEX

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Nice build, but leaky valves

I bought four of these manifolds (2 with 5 ports and 2 with 4 ports) to use as sub-manifolds in my new domestic supply plumbing. They were the right price and exactly what I was looking for to set-up two sub-manifolds for different areas of my house. Unfortunately, when pressure testing with air at 70psi and municipal water, at least one, sometimes 2 of the valves on each manifold had very slow leaks (see meniscus in photo). These were super-slow leaks (just a few drops per day, not a drip-drip-drip), but enough to keep the area around the valve moist. SupplyHouse customer support was fabulous and accepted the return without question. Rather than try a whole new set, I built my own manifolds out of Matco-Norca 1/2" ball valves ( http://www.supplyhouse.com/Matco-Norca-754PXDE03LF-1-2-PEX-Ball-Valve-w-Waste-Drain-Drop-Ear-Elbow ), much higher-quality valves, and cheaper overall to boot. If the valves don't leak this would be a great option, but definitely pressure-test them.
Adam
Vermont
9 years ago
Was this review helpful to you?

It looks and works great!

The entire PEX process works well, is easy to install and works the first time you turn the water back on. It just makes sense, and unlike other plumbing options (copper, galvanized, pvc, cpvc, etc.) there are no glues, fumes, or flame involved. By using the manifold, the plumbing for each room (bathrooms, kitchens, h2o tank, washer/dryer) is on a separate line so there are no water pressure issues and I can shut off individual valves to work on any issues in particular rooms. The whole system has cleaned up my basement and helped me remove a great deal of rusted galvanized and copper pipes.
Carolyn
Saratoga Springs, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plumbing Renovation

We are renovating a 1960's home & have installed 3 of these manifolds, replacing all old copper tubing with PEX. They have made isolating the various water lines easy as we procede through the house. They function well & worth the effort converting to PEX..
RJC
New Hampshire
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is the overall length

Asked by hotrod 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The manufacturer does not list this spec, but we measured it here and including the connections the length from end to end is 14-3/4". The length without the connections is roughly 12.5".

Was this review helpful to you?

Q: Can the pex outlets unscrew so a uponor qs adapter can than be screwed on?

Asked by Greg 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The PEX outlets are soldered to the manifold, therefore, they cannot be removed. Uponor QS adapters can only be connected with specific threading (R20) like that of the Uponor heating manifolds.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy