Apply to be a TradeMaster!
Main product image of 3/4" PEX Manifold w/ 1/2" Crimp Ball Valves, Lead Free (6 Outlets)
Magnifying glass
Hover image to zoom

3/4" PEX Manifold w/ 1/2" Crimp Ball Valves, Lead Free (6 Outlets)

Brand:
Sioux Chief
SKU:
672XV0699
Rating:
(9)
Q&A:
(3)
3/4" PEX Manifold w/ 1/2" Crimp Ball Valves, Lead Free (6 Outlets)
Magnifying glass
Hover image to zoom
$216.89 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Number of Outlets
6
Product Highlight: Material
Copper
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
3/4" Crimp Style PEX Inlet
3/4" Crimp Style PEX Outlet
1" Type L-Trunk

Specs

–
Type:

Open

Number of Outlets:

6

Supply Size:

3/4"

Supply Connection:

PEX

Loop Size:

1/2"

Material:

Copper

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Number of Outlets
Supply Size
Supply Connection
Loop Size
CURRENT ITEM
Product Image of 3/4" PEX Manifold w/ 1/2" Crimp Ball Valves, Lead Free (6 Outlets)
3/4" PEX Manifold w/ 1/2" Crimp Ball Valves, Lead Free (6 Outlets)
SKU: 672XV0699
(9)
Open
6
3/4"
PEX
1/2"

Product Reviews

4.67 out of 9 reviews
89% would recommend this product
4.67
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

cool.

Currently using this as a manifold for my pex plumbing at my house. so far its awesome. having a ball valve on each outlet is awesome and i really like that it has no plastic parts.
Baldy Backwoods Man
Mt. Baldy, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One stop Emergency Shutoff and Control

can't be beat for setting up a centrally located water supply panel
Mr. Diy
Atlanta
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I liked the multiple ports for running separate lines worked really well for the house remodel we are working on. We ran separate lines to each bath room laundry and kitchen.
Bobby
Hamburg Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leak

Two out of the six valves leaked when closed. Quality control?
GK
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes for a neat looking job

Works great
Paul
Nj
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

pretty nice

Selected this to avoid having a big chunk of plastic at the heart of my plumbing project. Seems robust and it's nice having the valves already in place. Unfortunately not all of the valves seal completely, instead they leave a slight drip. It'll get the job done but it would be nice if off really meant off.
Jean-Paul
Vermont
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The copper manifold worked great for my home plumbing upgraded system. The manifold was used to create a home run PEX system in my home. I opted for the copper manifold because I do not trust a plastic manifold system. In my opinion, copper is the logical better option for a manifold. The manifold ball valves open/close adequately and do not leak. One tip is to make sure you have adequate water pressure coming into the manifold system to give your devices adequate pressure. Also remember that the pressure will decrease if you are running to a second floor bathroom (shower), so be sure to use the shortest path possible for the run (if you are using a home run system). I ran 1/2 PEX of the manifold to a second floor washer, sink, toilet, and shower without problems. Overall the manifold works great without leaks and was easy to install. Note: remember to by manifold brackets to install manifold system on wall.
DIY fireman
Ogle County, Illinois
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fast,easy no problems
Rick
Nashville tn
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended.

Hooked it up and all valves worked. No leaks. Worth the money vs 2-3x more expensive plastic manifolds.
Jason DIY
Fort Smith, AR
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Will This Manifold work with PEX A line and expansion tool installation process?

Asked by Chad 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this manifold will not work with the expansion tool. You can use Pex A but the manifold is only compatible with the crimp or clamp tool.

Was this review helpful to you?

Q: The image shows 4 ports with 1/2" valves. The description says 6 ports. Which one is it?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part has 6 ports. The current image is a stock photo that is designed to give a representation of the of the item.

Was this review helpful to you?

Q: Does this have the ball valves as pictured? That is not mentioned anywhere in the description.

Asked by akf 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the 672XV0699 manifold includes six 1/2" PEX ball valves.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy