| Type: | Closed |
|---|---|
| Application: | Plumbing |
| Number of Outlets: | 8 |
| Supply Size: | 1" |
| Loop Size: | 1/2" |
| Supply Connection: | Sweat x Spin Closed |
| Material: | Copper |
| Fitting System Compatibility: | Crimp Clamp |
| Tubing Compatibility: | PEX |
| Operating Temp Range: | 35 to 140° F |
| Operating Pressure: | 20 to 60 PSI |
| Lead Free: | Yes |
Hello Millhouse, thanks for writing in. The overall size, length by height is 18-1/4" x 4.5".