Apply to be a TradeMaster!
Main product image of 1" Female Sweat x Spin Closed (Right) Manifold, 1/2" PEX Outlets, Lead Free (12 Outlets)
Magnifying glass
Hover image to zoom

1" Female Sweat x Spin Closed (Right) Manifold, 1/2" PEX Outlets, Lead Free (12 Outlets)

SKU:
672XV1210
Rating:
(4)
Q&A:
(2)
1" Female Sweat x Spin Closed (Right) Manifold, 1/2" PEX Outlets, Lead Free (12 Outlets)
Magnifying glass
Hover image to zoom
$321.07 each
BOX UP & SAVE 10%
$1,151.44 box of 4
$287.86 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Number of Outlets
12
Product Highlight: Material
Copper
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1/2"
Product Highlight: Tubing Compatibility
PEX

Description

–
Right side version (standard, inlet on the left side). 1" copper pipe size manifold trunk. 1" copper fittings size (female sweat) inlet. Outlet spin closed. (12) 1/2" PEX ball valve branches (F1807).

Specs

–
Type:

Closed

Application:

Plumbing

Number of Outlets:

12

Loop Size:

1/2"

Supply Size:

1"

Supply Connection:

Sweat x Spin Closed

Material:

Copper

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Operating Temp Range:

35 to 140° F

Operating Pressure:

20 to 60 PSI

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Application
Number of Outlets
Loop Size
Supply Size
CURRENT ITEM
Product Image of 1" Female Sweat x Spin Closed (Right) Manifold, 1/2" PEX Outlets, Lead Free (12 Outlets)
1" Female Sweat x Spin Closed (Right) Manifold, 1/2" PEX Outlets, Lead Free (12 Outlets)
SKU: 672XV1210
(4)
Closed
Plumbing
12
1/2"
1"

Product Reviews

4.25 out of 4 reviews
75% would recommend this product
4.25
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great product will buy again.

I was pleased with the product and fit. Only reason for not getting five stars is there was a slight bend in tube and green corrosion in one of the valves. Very minor issues compared to some of the products I have used.
Joel
Van Dyne, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic

Worked great for remodel project. Allowed me to keep water service on by zone while doing major work in other areas. Simple install
Crumb
Central Illinois
9 years ago
Was this review helpful to you?

Valve levers high

Works well overall however the valve lever placement may be an issue when crimping - fittings must be rotated to allow proper lever operation
HomePlumber
Wisconsin
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be ordering again

Good product at a good price and fast delivery. thank you
:)
maine
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: This product is pex-a comparable, correct?

Asked by Bill 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Bill, Yes, it is Pex-A compatible.

Was this review helpful to you?

Q: Is this product lead free?

Asked by Tom 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, this product is lead free.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy